KB4642ZX 4-Inch Centerset Bathroom Faucet with Retail Pop-Up, Polished Brass
- Mfr # KB4642ZX
- Zoro # G402836389
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Color
Polished Brass
Width
5
Length
6.63
Material
Brass;Zinc Alloy;Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB4642ZX
- Zoro #
- G402836389
- UPC #
- 663370490736
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5
- Length
- 6.63
- Height
- 2.63
Details
- Finish
- Polished Brass
- Color
- Polished Brass
- Material
- Brass;Zinc Alloy;Plastic
- Features
- Weight
- 4.5
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.