KB4657CKL Single-Handle Tub and Shower Faucet, Brushed Brass

  • Mfr # KB4657CKL

  • Zoro # G302835826


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Plastic
Color
Brushed Brass
Width
7
Length
7.13
Height
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4657CKL
Zoro #
G302835826
UPC #
663370862267
Country of Origin
Taiwan, Province of China

Dimensions

Width
7
Length
7.13
Height
72

Details

Material
Brass;Plastic
Color
Brushed Brass
Weight
5.5
Finish
Brushed Brass
Includes
Faucet;Mounting Hardware
Features
Solid brass ABS construction, Duraseal washerless cartridge, Wall mount 3-hole installation, 1/2-14 NPT connections, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 6-3/16" diverter tub spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.