
KB490ACL Two-Handle High-Arc Bar Faucet, Matte Black
Mfr # KB490ACL
Zoro # G802837016
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Height
11.56
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1/2"-14 NPSM connections, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Twin metal lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB490ACL
Zoro #
G802837016
UPC #
663370838163
Country of Origin
Taiwan, Province of China
Dimensions
Height
11.56
Width
4.75
Length
6.25
Details
Number of Handles
2
Finish
Matte Black
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1/2"-14 NPSM connections, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Twin metal lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware
Color
Matte Black
Material
Brass
Weight
2.96
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.