Zoro Homepage

KB492AX Bar Faucet, Manual, 4" Mount, 3 Hole

  • Mfr # KB492AX

  • Zoro # G3067883


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Brass
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB492AX
Zoro #
G3067883
UPC #
663370224621
Country of Origin
Taiwan, Province of China

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Brass
Number of Handles
2
Faucet Operation
Manual
Handle Type
Cross Handle
Mounting Type
Deck Mount
Item
KB492AX Bar Faucet

Description

Item KB492AX Bar Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.