KB493AL Victorian 4" Centerset High Arch Bar Faucet, Antique Brass

  • Mfr # KB493AL

  • Zoro # G3095988


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Antique Brass
ADA Compliant
true
Height
2.38
Weight
2.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB493AL
Zoro #
G3095988
UPC #
663370131912
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
6.38
Length
10.94
Item Width (Inch)
6.38
Item Height (Inch)
2.38
Item Length (Inch)
10.94
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Antique Brass
ADA Compliant
true
Weight
2.57
Material
Brass
Features
Solid Brass Construction, Durable Washerless Cartridge, 4.75" Spout Reach, 8.5" Spout Clearance, 4" Centerset Installation
Includes
Faucet; Mounting Hardware
Color
Antique Brass
Theme
Traditional
Valve Type
Washerless Cartridge
Handles Included
true
Sidespray
false
Hot Handle Item#
KBH603ALABH
Cold Handle Item#
KBH603ALABC
Faucet Centers
4
Collection
Victorian
Drain Included
No
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Installation Type
Centerset
Handle Style
Lever
Faucet Holes
2
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Mounting Type
Deck Mount
Item Weight (lbs)
2.57

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.