Zoro Homepage

KB496 Magellan Two-Handle 4" Centerset Bar Faucet, Antique Copper

  • Mfr # KB496

  • Zoro # G3098200


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Antique Copper
ADA Compliant
true
Height
2.13
Includes
Faucet; Mounting Hardware; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB496
Zoro #
G3098200
UPC #
663370677144
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
2.75
Width
2.75
Item Width (Inch)
2.75
Item Height (Inch)
2.13
Item Length (Inch)
2.75
Max Deck Thickness
1.13

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Antique Copper
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Installation Manual
Material
Brass
Weight
2.87
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Dual lever handles meet ADA guidelines, Matching accessories available
Color
Antique Copper
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Mounting Type
Deck Mount
Cold Handle Item#
KBH626C
Faucet Holes
2
Hot Handle Item#
KBH626H
Handle Style
Lever
Faucet Centers
4
Pullout Spray
false
Sidespray
false
Handles Included
true
Pulldown Spray
false
Item Weight (lbs)
2.87
Valve Type
Washerless Cartridge
Drain Included
No
Collection
Magellan
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.