Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB496ACL American Classic 2-Handle High-Arc Bar Faucet, Antique Copper

  • Mfr # KB496ACL

  • Zoro # G3093897


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Color
Antique Copper
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB496ACL
Zoro #
G3093897
UPC #
663370838224
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Length
6.25
Width
4.75
Item Length (Inch)
6.25
Item Width (Inch)
4.75
Max Deck Thickness
1.25
Item Height (Inch)
11.56

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Antique Copper
ADA Compliant
true
Color
Antique Copper
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1/2-14 NPSM connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Dual lever handles meet ADA Guidelines
Weight
2.96
Includes
Faucet; Mounting Hardware
Pulldown Spray
false
Item Weight (lbs)
2.96
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Faucet Holes
2
Pullout Spray
false
Hose Included
false
Spout Flow Rate (GPM)
1.8
Collection
American Classic
Theme
Traditional
Faucet Centers
4
Handles Included
true
Drain Included
No
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Cold Handle Item#
FSCH197ACLACC
Hot Handle Item#
FSCH197ACLACH
Sidespray
false
Handle Style
Lever

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.