Zoro Homepage

KB541G Single-Handle 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB541G

  • Zoro # G3063745


product price: $65.29
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB541G
Zoro #
G3063745
UPC #
663370039881
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75
Width
5.25
Length
5.5
Max Deck Thickness
1.25
Item Height (Inch)
3.75
Item Width (Inch)
5.25
Item Length (Inch)
5.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Number of Handles
1
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Features
Drip-free washerless cartridge system, Matching grid strainer included, 3-3/4" spout reach, 5-1/2" faucet height, 1-1/2" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Weight
3.37
Faucet Centers
4
Pullout Spray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Drain Included
Yes
Item Weight (lbs)
3.37
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Traditional
Installation Type
Centerset
Share H&C Handle Item#
KBH541
Faucet Holes
2
Sidespray
false
Collection
Chatham

Description

The unique style of this faucet brings a fun twist to classic design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Chatham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your home design with the classical brush of beauty from this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.