KB5609FL 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB5609FL

  • Zoro # G3054119


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Brass
ADA Compliant
true
Width
4
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Assembly
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5609FL
Zoro #
G3054119
UPC #
663370021862
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
3.5
Length
6.25
Item Width (Inch)
4
Max Deck Thickness
1.25
Item Height (Inch)
3.5
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Color
Brushed Nickel/Polished Brass
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Assembly
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
3.69
Sidespray
false
Theme
Traditional
Handles Included
true
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Faucet Centers
4
Pop Up Rod Item#
KBPR952
Item Weight (lbs)
3.69
Drain Included
Yes
Faucet Holes
3
Cold Handle Item#
KBH8629C
Pullout Spray
false
Hot Handle Item#
KBH8629H
Collection
Royale

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.