KB5610AL Restoration 4" Centerset Bathroom Faucet, Matte Black

  • Mfr # KB5610AL

  • Zoro # G3055640


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Width
3.5
Height
4.81
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5610AL
Zoro #
G3055640
UPC #
663370579660
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
4.81
Length
6.25
Item Length (Inch)
6.25
Item Height (Inch)
4.81
Item Width (Inch)
3.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Matte Black
Color
Matte Black
Material
Brass
Valve Type
Washerless Cartridge
Features
High quality brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-1/16" spout clearance, 3-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Weight
4.4
Faucet Holes
3
Handles Included
true
Cold Handle Item#
KBH600ALC
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR950
Sidespray
false
Handle Style
Lever
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Collection
Restoration
Hose Included
false
Faucet Centers
4
Hot Handle Item#
KBH600ALH
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Item Weight (lbs)
4.4

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.