KB5610PX Restoration 4" Centerset Bathroom Faucet, Matte Black

  • Mfr # KB5610PX

  • Zoro # G3058425


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB5610PX
Zoro #
G3058425
UPC #
663370579684
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Height
4.81
Width
3.5
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
4.81
Item Width (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Matte Black
Color
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish
Valve Type
Washerless Cartridge
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.4
Pop Up Rod Item#
KBPR950
Handles Included
true
Hot Handle Item#
KBH720PXH
Faucet Centers
4
Faucet Holes
3
Pullout Spray
false
Theme
Traditional
Installation Type
Centerset
Item Weight (lbs)
4.4
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Cold Handle Item#
KBH720PXC
Sidespray
false
Collection
Restoration
Handle Style
Cross
Hose Included
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.