KB5613AL Restoration 4" Centerset Bathroom Faucet, Antique Brass

  • Mfr # KB5613AL

  • Zoro # G3058090


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5613AL
Zoro #
G3058090
UPC #
663370579691
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Width
3.5
Height
4.81
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
4.81
Item Width (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Brass
Color
Antique Brass
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
High quality brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-1/16" spout clearance, 3-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.4
Handles Included
true
Hose Included
false
Item Weight (lbs)
4.4
Pullout Spray
false
Collection
Restoration
Faucet Holes
3
Hot Handle Item#
KBH603ALABH
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Theme
Traditional
Handle Style
Lever
Cold Handle Item#
KBH603ALABC
Sidespray
false
Pulldown Spray
false
Pop Up Rod Item#
KBPR953AB
Faucet Centers
4
Spout Flow Rate (GPM)
1.2

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.