KB5613PL Restoration 4" Centerset Bathroom Faucet, Antique Brass

  • Mfr # KB5613PL

  • Zoro # G3065425


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB5613PL
Zoro #
G3065425
UPC #
663370579707
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Height
4.81
Width
3.5
Max Deck Thickness
1.5
Item Width (Inch)
3.5
Item Height (Inch)
4.81
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Brass
Color
Antique Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI
Weight
4.4
Faucet Centers
4
Hose Included
false
Drain Included
Yes
Item Weight (lbs)
4.4
Pop Up Rod Item#
KBPR953AB
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH603PLABH
Theme
Traditional
Collection
Restoration
Cold Handle Item#
KBH603PLABC
Sidespray
false
Pulldown Spray
false
Handles Included
true
Installation Type
Centerset
Pullout Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.