KB5614AL Restoration 4" Centerset Bathroom Faucet, Chrome/ Brass

  • Mfr # KB5614AL

  • Zoro # G3079669


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome/Polished Brass
Width
3.5
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5614AL
Zoro #
G3079669
UPC #
663370223907
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
4.81
Length
6.25
Max Deck Thickness
1.25
Item Width (Inch)
3.5
Item Height (Inch)
4.81
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Color
Polished Chrome/Polished Brass
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-1/16" spout clearance, 3-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish
ADA Compliant
true
Weight
4.4
Collection
Restoration
Hot Handle Item#
KBH604ALH
Handle Style
Lever
Installation Type
Centerset
Drain Included
Yes
Pullout Spray
false
Faucet Holes
3
Sidespray
false
Handles Included
true
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR952
Cold Handle Item#
KBH604ALC
Pulldown Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Item Weight (lbs)
4.4

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.