KB5614FL 4" Centerset Bathroom Faucet, Polished Chrome/Polished Brass

  • Mfr # KB5614FL

  • Zoro # G3075356


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome/Polished Brass
Material
Brass
Width
5
Height
3.63
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5614FL
Zoro #
G3075356
UPC #
663370021916
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.63
Length
6
Item Height (Inch)
3.63
Item Length (Inch)
6
Item Width (Inch)
5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Color
Polished Chrome/Polished Brass
Material
Brass
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/16" Spout Clearance, 3-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.4
Item Weight (lbs)
4.4
Hot Handle Item#
KBH8624H
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Pullout Spray
false
Collection
Vintage
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Theme
Traditional
Drain Included
Yes
Faucet Centers
4
Cold Handle Item#
KBH8624C
Sidespray
false
Pop Up Rod Item#
KBPR952

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.