KB5616AL Restoration 4" Centerset Bathroom Faucet, Polished Nickel

  • Mfr # KB5616AL

  • Zoro # G3077614


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Features
High quality brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-1/16" spout clearance, 3-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB5616AL
Zoro #
G3077614
UPC #
663370579721
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Height
4.81
Width
3.5
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
4.81
Item Width (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Nickel
Color
Polished Nickel
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Features
High quality brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-1/16" spout clearance, 3-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Weight
4.4
Collection
Restoration
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Sidespray
false
Faucet Centers
4
Pullout Spray
false
Hot Handle Item#
KBH606ALPNH
Theme
Traditional
Item Weight (lbs)
4.4
Cold Handle Item#
KBH606ALPNC
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR956PN
Handle Style
Lever
Installation Type
Centerset
Faucet Holes
3
Drain Included
Yes
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.