KB5616PX Restoration 4" Centerset Bathroom Faucet, Polished Nickel

  • Mfr # KB5616PX

  • Zoro # G3071874


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB5616PX
Zoro #
G3071874
UPC #
663370579745
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
6.25
Height
4.81
Max Deck Thickness
1.25
Item Width (Inch)
3.5
Item Height (Inch)
4.81
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Nickel
Color
Polished Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Weight
4.4
Hose Included
false
Handles Included
true
Faucet Centers
4
Drain Included
Yes
Collection
Restoration
Pulldown Spray
false
Sidespray
false
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Faucet Holes
3
Hot Handle Item#
KBH726PXPNH
Cold Handle Item#
KBH726PXPNC
Installation Type
Centerset
Item Weight (lbs)
4.4
Pop Up Rod Item#
KBPR956PN
Theme
Traditional

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.