KB5617PL Restoration 4" Centerset Bathroom Faucet, Brushed Brass

  • Mfr # KB5617PL

  • Zoro # G3075198


product price: $132.29
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Width
3.5
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Height
4.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5617PL
Zoro #
G3075198
UPC #
663370579752
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
4.81
Length
6.25
Item Length (Inch)
6.25
Item Height (Inch)
4.81
Max Deck Thickness
1.5
Item Width (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI
Material
Brass
Number of Handles
2
Weight
4.4
Collection
Restoration
Theme
Traditional
Pop Up Rod Item#
KBPR957SB
Cold Handle Item#
KBH607PLSBC
Faucet Holes
3
Handles Included
true
Faucet Centers
4
Pullout Spray
false
Sidespray
false
Item Weight (lbs)
4.4
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Hot Handle Item#
KBH607PLSBH
Installation Type
Centerset
Hose Included
false
Pulldown Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.