KB5617PX Restoration 4" Centerset Bathroom Faucet, Brushed Brass

  • Mfr # KB5617PX

  • Zoro # G3060979


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Width
3.5
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish
Height
4.81
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5617PX
Zoro #
G3060979
UPC #
663370579769
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
4.81
Length
6.25
Max Deck Thickness
1.25
Item Height (Inch)
4.81
Item Length (Inch)
6.25
Item Width (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass
Weight
4.4
Pulldown Spray
false
Cold Handle Item#
KBH727PXSBC
Hose Included
false
Hot Handle Item#
KBH727PXSBH
Theme
Traditional
Faucet Centers
4
Item Weight (lbs)
4.4
Installation Type
Centerset
Sidespray
false
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR957SB
Drain Included
Yes
Handles Included
true
Faucet Holes
3
Collection
Restoration
Pullout Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.