KB561ALAC Restoration 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB561ALAC

  • Zoro # G3071165


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB561ALAC
Zoro #
G3071165
UPC #
663370678707
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
6.25
Height
4.81
Item Height (Inch)
4.81
Item Width (Inch)
3.5
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-1/16" spout clearance, 3-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Weight
4.4
Drain Included
Yes
Cold Handle Item#
KBH606ALC
Faucet Holes
3
Faucet Centers
4
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
4.4
Hose Included
false
Handle Style
Lever
Pop Up Rod Item#
KBPR956
Collection
Restoration
Theme
Traditional
Pulldown Spray
false
Hot Handle Item#
KBH606ALH

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.