KB561PLAC Restoration 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB561PLAC

  • Zoro # G3070894


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Valve Type
Washerless Cartridge
ADA Compliant
true
Width
3.5
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB561PLAC
Zoro #
G3070894
UPC #
663370678714
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
4.81
Length
6.25
Max Deck Thickness
1.5
Item Height (Inch)
4.81
Item Width (Inch)
3.5
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
4.4
Collection
Restoration
Faucet Holes
3
Installation Type
Centerset
Hot Handle Item#
KBH606PLH
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
4.4
Pullout Spray
false
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Cold Handle Item#
KBH606PLC
Pop Up Rod Item#
KBPR956
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Handles Included
true
Theme
Traditional

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.