Zoro Homepage

KB5707YL Single-Handle Pull-Out Kitchen Faucet, Brushed Brass

  • Mfr # KB5707YL

  • Zoro # G902837145


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5707YL
Zoro #
G902837145
UPC #
663370918681
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.5
Width
8.38
Length
10.38

Details

Finish
Brushed Brass
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware
Features
Color
Brushed Brass
Weight
4.95

Description

This faucet's modern features create a bold and edgy design in your kitchen. The Yosemite single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayer to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.