Zoro Homepage

KB5708YL Yosemite Single-Handle Pull-Out Kitchen Faucet, Matte Black

  • Mfr # KB5700YL

  • Zoro # G3088017


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5700YL
Zoro #
G3088017
UPC #
663370606427
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.38
Height
8.5
Max Deck Thickness
1.25
Item Length (Inch)
10.38
Item Width (Inch)
8.38
Item Height (Inch)
8.5

Details

Finish
Matte Black
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Material
Brass;Zinc Alloy
Features
Brass and zinc alloy construction, Stainless steel ball cartridge, 2-function pull-out sprayer: stream flow and full spray, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 8-3/8" spout reach, 7-7/16" spout height, 5-7/16" spout clearance
Valve Type
Stainless Steel Ball Type Cartridge
Includes
Faucet; Mounting Hardware
Weight
4.95
Theme
Traditional
Share H&C Handle Item#
KBH8400YL
Kitchen Sprayer#
KH8110
Pulldown Spray
false
Handles Included
true
Collection
Yosemite
Drain Included
No
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Hose Included
true
Installation Type
Deck Mount
Handle Style
Lever
Sidespray
false
Shared H&C Cartridge Item#
KBRP521C
Faucet Holes
3
Item Weight (lbs)
4.95
Pullout Spray
true

Description

This faucet's modern features create a bold and edgy design in your kitchen. The Yosemite single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.