Zoro Homepage

KB572SNSP 8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB572SNSP

  • Zoro # G3088236


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Width
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB572SNSP
Zoro #
G3088236
UPC #
663370092619
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Height
2.38
Item Length (Inch)
10
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
5.75

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-3/4" Spout Clearance, 8" Spout Reach, Single Lever Handle Meets ADA Guidelines, Inlcudes Side Sprayer
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware; Installation Manual
Weight
3.23
Pullout Spray
false
Handles Included
true
Kitchen Sprayer#
KBS798SP
Item Weight (lbs)
3.23
Installation Type
Centerset
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Faucet Holes
2,4
Drain Included
No
Sidespray
true
Shared H&C Cartridge Item#
KBRP521C
Faucet Centers
8
Theme
Traditional
Share H&C Handle Item#
KBH572SN
Pulldown Spray
false
Hose Included
true
Spray Diverter Item#
KBRP562D

Description

Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.