Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB6005 Complement Push-Up Drain W/ Overflow, Oil Rubbed Bronze

  • Mfr # KB6005

  • Zoro # G3173837


product price: $30.19
/ea

Key Features

Features
Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, For wash basin with overflow hole application, Easy installation saves you time and effort, Complies with ASME, A112.19.3 compliant, Activated by lever under the sink
Width
2.38
Includes
Drain
Material
Brass
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6005
Zoro #
G3173837
UPC #
663370687419
Country of Origin
China

Dimensions

Width
2.38
Height
2.38
Length
7.06
Item Width (Inch)
2.38
Item Length (Inch)
7.06
Item Height (Inch)
2.38

Details

Features
Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, For wash basin with overflow hole application, Easy installation saves you time and effort, Complies with ASME, A112.19.3 compliant, Activated by lever under the sink
Includes
Drain
Material
Brass
Finish
Oil Rubbed Bronze
Weight
0.65
Color
Oil Rubbed Bronze
Theme
Modern
Low Lead Compliant
false
ADA Compliant
false
CEC Certified
false
Escutcheon Included
false
UPC/CUPC Certified
false
DOE Certified
false
Item Weight (lbs)
0.65
Warranty
1
Collection
Complement
Prop 65 Label
true

Description

Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Complement Push-Up Drain With Overflow will fit standard bathroom sink sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.