Zoro Homepage

KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass

  • Mfr # KB6007

  • Zoro # G3173846


product price: $37.19
/ea

Key Features

Width
2.38
Features
Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, Overall size: (L)2-3/8" x (W)2-3/8" x (H)7-1/16, 1-1/4" diameter tube, Fits standard sinks with overflow, Easy installation save you time and effort, Activated by lever under the sink
Includes
Drain
Material
Brass
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6007
Zoro #
G3173846
UPC #
663370687402
Country of Origin
China

Dimensions

Width
2.38
Height
2.38
Length
7.06
Item Length (Inch)
7.06
Item Height (Inch)
2.38
Item Width (Inch)
2.38
Product Diameter (Inch)
2.38

Details

Finish
Brushed Brass
Features
Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, Overall size: (L)2-3/8" x (W)2-3/8" x (H)7-1/16, 1-1/4" diameter tube, Fits standard sinks with overflow, Easy installation save you time and effort, Activated by lever under the sink
Includes
Drain
Material
Brass
Color
Brushed Brass
Weight
0.65
DOE Certified
false
Escutcheon Included
false
Warranty
1
Prop 65 Label
true
Collection
Complement
Theme
Modern
ADA Compliant
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Item Weight (lbs)
0.65
CEC Certified
false

Description

Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Complement Push-Up Drain With Overflow will fit standard bathroom sink sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.