Zoro Homepage

KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel

  • Mfr # KB6008

  • Zoro # G3175928


product price: $30.19
/ea

Key Features

Width
2.38
Features
Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, For wash basin with overflow hole application, Easy installation saves you time and effort, Complies with ASME, A112.19.3 compliant, Activated by lever under the sink
Material
Brass
Includes
Drain
Length
7.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6008
Zoro #
G3175928
UPC #
663370687426
Country of Origin
China

Dimensions

Width
2.38
Length
7.06
Height
2.38
Item Width (Inch)
2.38
Item Length (Inch)
7.06
Item Height (Inch)
2.38

Details

Finish
Brushed Nickel
Features
Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, For wash basin with overflow hole application, Easy installation saves you time and effort, Complies with ASME, A112.19.3 compliant, Activated by lever under the sink
Material
Brass
Includes
Drain
Weight
0.65
Color
Brushed Nickel
Collection
Complement
DOE Certified
false
UPC/CUPC Certified
false
CEC Certified
false
Prop 65 Label
true
Theme
Modern
Escutcheon Included
false
Warranty
1
ADA Compliant
false
Low Lead Compliant
false
Item Weight (lbs)
0.65

Description

Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Complement Push-Up Drain With Overflow will fit standard bathroom sink sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.