
KB600AL 4-Inch Centerset Bathroom Faucet, Matte Black
Mfr # KB600AL
Zoro # G902836841
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Color
Matte Black
Weight
4.04
Height
2.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB600AL
Zoro #
G902836841
UPC #
663370621581
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.88
Length
6.63
Width
4.5
Details
Finish
Matte Black
Color
Matte Black
Weight
4.04
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Durable washerless cartridge, Deck mount 4" centerset 3-hole installation, 4-7/16" spout reach, 1-5/16" spout clearance, 2-7/8" spout height, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Lever handles meet ADA guidelines, Includes matching finish pop-up drain
Material
Brass
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.