Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB602ALB 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB602ALB

  • Zoro # G3070675


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
High Quality Brass Construction, Durable Washlerless Cartridge, Matching Brass Pop-Up Included, Spout Height: 2-7/8", Spout Reach: 4-7/16", 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard)
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB602ALB
Zoro #
G3070675
UPC #
663370182808
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Width
2.88
Length
6.88
Item Length (Inch)
6.88
Max Deck Thickness
1.25
Item Height (Inch)
2.88
Item Width (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
High Quality Brass Construction, Durable Washlerless Cartridge, Matching Brass Pop-Up Included, Spout Height: 2-7/8", Spout Reach: 4-7/16", 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard)
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
3.96
Pullout Spray
false
Item Weight (lbs)
3.96
Hot Handle Item#
KBH602ALH
Faucet Holes
3
Theme
Traditional
Handles Included
true
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Handle Item#
KBH602ALC
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Collection
Restoration
Installation Type
Centerset
Pop Up Rod Item#
KBPR622
Faucet Centers
4

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.