Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB604BL 4" Centerset Bathroom Faucet, Polished Chrome/Polished Brass

  • Mfr # KB604BL

  • Zoro # G3067297


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome/Polished Brass
Mounting Type
Deck Mount
ADA Compliant
true
Width
2.88
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB604BL
Zoro #
G3067297
UPC #
663370052415
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Length
6.88
Height
2.88
Item Length (Inch)
6.88
Item Width (Inch)
2.88
Max Deck Thickness
1.25
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Color
Polished Chrome/Polished Brass
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/16" Spout Clearance, 4-7/16" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Pop-Up Drain
Material
Brass
Weight
3.75
Faucet Holes
3
Handles Included
true
Pop Up Rod Item#
KBPPR1002
Pullout Spray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Hot Handle Item#
KBH3604BLH
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH3604BLC
Collection
English Vintage
Installation Type
Centerset
Drain Included
Yes
Theme
Traditional
Item Weight (lbs)
3.75
Sidespray
false

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.