KB605ACL 4-Inch Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB605ACL

  • Zoro # G402836624


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Solid brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-5/16" spout clearance, 4-7/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB605ACL
Zoro #
G402836624
UPC #
663370838279
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Width
4.5
Length
6.63

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Solid brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-5/16" spout clearance, 4-7/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
3.77

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Classic 4 inch centerset bathroom faucet and its featured sturdy brass construction and premium finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.