KB606ACL American Classic 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB606ACL

  • Zoro # G3066615


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB606ACL
Zoro #
G3066615
UPC #
663370838286
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.88
Length
6.63
Item Height (Inch)
2.88
Item Length (Inch)
6.63
Item Width (Inch)
4.5
Max Deck Thickness
1.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
3.77
Valve Type
Washerless Cartridge
Features
Solid brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-5/16" spout clearance, 4-7/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Centers
4
Cold Handle Item#
FSCH197ACLACC
Hose Included
false
Hot Handle Item#
FSCH197ACLACH
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Faucet Holes
3
Installation Type
Centerset
Handle Style
Lever
Item Weight (lbs)
3.77
Sidespray
false
Pullout Spray
false
Collection
American Classic
Theme
Traditional
Pulldown Spray
false
Pop Up Rod Item#
KBPPR1006AC

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Classic 4 inch centerset bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.