KB606AL Restoration 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB606AL

  • Zoro # G3074385


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 4-7/16" spout reach, 1-5/16" spout clearance, 2-7/8" spout height, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Lever handles meet ADA guidelines, Includes matching finish pop-up drain
Width
4.5
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB606AL
Zoro #
G3074385
UPC #
663370678653
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.88
Length
6.63
Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Height (Inch)
2.88
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 4-7/16" spout reach, 1-5/16" spout clearance, 2-7/8" spout height, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Lever handles meet ADA guidelines, Includes matching finish pop-up drain
Number of Handles
2
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Weight
4.04
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Pulldown Spray
false
Hose Included
false
Handles Included
true
Item Weight (lbs)
4.04
Drain Included
Yes
Faucet Centers
4
Hot Handle Item#
KBH606ALH
Installation Type
Centerset
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH606ALC
Pop Up Rod Item#
KBPPR1006AC
Sidespray
false
Handle Style
Lever
Collection
Restoration

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.