KB606AX Restoration 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB606AX

  • Zoro # G3070690


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, 4-7/16" spout reach, 1-5/16" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Length
6.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB606AX
Zoro #
G3070690
UPC #
663370678660
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Width
4.5
Height
2.88
Item Length (Inch)
6.63
Item Width (Inch)
4.5
Max Deck Thickness
1.25
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, 4-7/16" spout reach, 1-5/16" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Number of Handles
2
Weight
4.03
Drain Included
Yes
Installation Type
Centerset
Pulldown Spray
false
Collection
Restoration
Faucet Holes
3
Item Weight (lbs)
4.03
Handles Included
true
Hot Handle Item#
KBH726AXH
Pop Up Rod Item#
KBPPR1006AC
Faucet Centers
4
Theme
Traditional
Hose Included
false
Pullout Spray
false
Cold Handle Item#
KBH726AXC
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Cross

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.