KB606PL Restoration 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB606PL

  • Zoro # G3064515


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Mounting Type
Deck Mount
Height
2.88
Number of Handles
2
Features
High quality brass construction, Durable washlerless cartridge, Matching pop-up included, Spout height: 2-7/8", Spout reach: 4-7/16", 1.2 GPM/4.5 LPM water flow rate at 60 PSI (ASME standard), Compliant with California Energy Commission Title 20, Lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB606PL
Zoro #
G3064515
UPC #
663370678677
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Width
4.5
Length
6.88
Item Width (Inch)
4.5
Max Deck Thickness
1.5
Item Length (Inch)
6.88
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Mounting Type
Deck Mount
Number of Handles
2
Features
High quality brass construction, Durable washlerless cartridge, Matching pop-up included, Spout height: 2-7/8", Spout reach: 4-7/16", 1.2 GPM/4.5 LPM water flow rate at 60 PSI (ASME standard), Compliant with California Energy Commission Title 20, Lever handles meet ADA guidelines
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.67
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
3.67
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Collection
Restoration
Hot Handle Item#
KBH606PLH
Pullout Spray
false
Pulldown Spray
false
Faucet Centers
4
Theme
Traditional
Drain Included
Yes
Cold Handle Item#
KBH606PLC
Hose Included
false
Sidespray
false
Handles Included
true
Installation Type
Centerset
Handle Style
Lever
Pop Up Rod Item#
KBPPR1006AC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.