Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB607BL 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Chrome

  • Mfr # KB607BL

  • Zoro # G3078838


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Chrome
ADA Compliant
true
Height
2.88
Width
2.88
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB607BL
Zoro #
G3078838
UPC #
663370052439
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Width
2.88
Length
6.88
Max Deck Thickness
1.25
Item Width (Inch)
2.88
Item Height (Inch)
2.88
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Chrome
Color
Brushed Nickel/Polished Chrome
ADA Compliant
true
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/16" Spout Clearance, 4-7/16" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.75
Installation Type
Centerset
Handles Included
true
Pullout Spray
false
Collection
English Vintage
Item Weight (lbs)
3.75
Hot Handle Item#
KBH3607BLH
Faucet Holes
3
Cold Handle Item#
KBH3607BLC
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Faucet Centers
4
Theme
Traditional
Pop Up Rod Item#
KBPPR1001
Spout Flow Rate (GPM)
1.2
Handle Style
Lever

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.