KB608ACL 4-Inch Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB608ACL

  • Zoro # G202836411


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.77
Length
6.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB608ACL
Zoro #
G202836411
UPC #
663370838293
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Width
4.5
Height
2.88

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.77
Material
Brass
Features
Solid brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-7/8" spout height, 4-7/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Classic 4 inch centerset bathroom faucet and its featured sturdy brass construction and premium finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.