Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB608ALB 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB608ALB

  • Zoro # G3070079


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Height
2.88
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB608ALB
Zoro #
G3070079
UPC #
663370139581
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Length
6.88
Width
2.88
Max Deck Thickness
1.25
Item Length (Inch)
6.88
Item Height (Inch)
2.88
Item Width (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Features
High Quality Brass Construction, Durable Washlerless Cartridge, Matching Brass Pop-Up Included, Spout Height: 2-7/8", Spout Reach: 4-7/16", 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI
Weight
3.75
Drain Included
Yes
Sidespray
false
Theme
Traditional
Handle Style
Lever
Faucet Holes
3
Faucet Centers
4
Hot Handle Item#
KBH608ALH
Pullout Spray
false
Pop Up Rod Item#
KBPR628
Item Weight (lbs)
3.75
Installation Type
Centerset
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Collection
Restoration
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH608ALC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.