Zoro Homepage

KB620 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB620

  • Zoro # G3059746


product price: $72.65
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Height
2.75
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB620
Zoro #
G3059746
UPC #
663370562006
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
6.38
Width
4.25
Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Length (Inch)
6.38
Item Width (Inch)
4.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
ADA Compliant
true
Features
Drip-free washerless cartridge system, Includes matching finish pop-up drain, 4-3/8" spout reach, 2-15/16" spout height, 1-7/16" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Acrylic
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
3.68
Collection
Magellan
Faucet Holes
3
Handles Included
true
Cold Handle Item#
KBH100C
Hot Handle Item#
KBH100H
Drain Included
Yes
Handle Style
Knob
Pop Up Rod Item#
KBPPR1001
Item Weight (lbs)
3.68
Pullout Spray
false
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Theme
Traditional

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.