Zoro Homepage

KB620B 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB620B

  • Zoro # G3061627


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Length
6.38
Number of Handles
2
Material
Brass;Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB620B
Zoro #
G3061627
UPC #
663370562020
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
4.25
Height
2.75
Item Width (Inch)
4.25
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Material
Brass;Acrylic
Features
Drip-free washerless cartridge system, Includes matching finish pop-up drain, 4-3/8" spout reach, 2-15/16" spout height, 1-7/16" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.68
Pop Up Rod Item#
KBPPR1001
Theme
Traditional
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Handle Style
Knob
Collection
Magellan
Hot Handle Item#
KBH100H
Faucet Centers
4
Handles Included
true
Pullout Spray
false
Item Weight (lbs)
3.68
Drain Included
Yes
Cold Handle Item#
KBH100C
Sidespray
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.