Zoro Homepage

KB621ADA 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB621ADA

  • Zoro # G3066658


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 4-3/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Width
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB621ADA
Zoro #
G3066658
UPC #
663370035791
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.38
Length
8.38
Height
2.13
Max Deck Thickness
1.25
Item Height (Inch)
2.13
Item Width (Inch)
6.38
Item Length (Inch)
8.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 4-3/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Number of Handles
2
Weight
3.72
Theme
Traditional
Item Weight (lbs)
3.72
Pullout Spray
false
Sidespray
false
Handles Included
true
Cold Handle Item#
KBH181C
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KBRP181HC
Collection
Magellan
Cold Cartridge Item#
KBRP181CC
Pop Up Rod Item#
KBPPR1001
Drain Included
Yes
Hot Handle Item#
KBH181H
Faucet Holes
3
Installation Type
Centerset
Faucet Centers
4
Handle Style
Wrist Blade

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.