Zoro Homepage

KB622B 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB622B

  • Zoro # G3065897


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Width
3.38
Features
Solid Brass & Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 4-3/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB622B
Zoro #
G3065897
UPC #
663370136498
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Height
2.13
Length
6.38
Max Deck Thickness
1.25
Item Width (Inch)
3.38
Item Length (Inch)
6.38
Item Height (Inch)
2.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Features
Solid Brass & Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 4-3/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Material
Brass;Zinc Alloy
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.55
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Centers
4
Item Weight (lbs)
3.55
Hot Handle Item#
KBH622H
Handles Included
true
Collection
Magellan
Drain Included
Yes
Sidespray
false
Cold Handle Item#
KBH622C
Pop Up Rod Item#
KBPR622
Installation Type
Centerset
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Faucet Holes
3

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.