Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB6252LP 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB6252LP

  • Zoro # G3078944


product price: $69.35
/ea

Key Features

Color
Polished Brass
Features
Solid Brass & Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 3-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Length
6.13
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6252LP
Zoro #
G3078944
UPC #
663370130595
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.13
Height
2.13
Width
3.13
Item Height (Inch)
2.13
Max Deck Thickness
1.25
Item Width (Inch)
3.13
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Solid Brass & Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 3-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Weight
3.3
Drain Included
No
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
3.3
Cold Handle Item#
KBH6622C
Handle Style
Lever
Handles Included
true
Theme
Traditional
Faucet Centers
4
Pullout Spray
false
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Hot Handle Item#
KBH6622H
Collection
Legacy

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.