Zoro Homepage

KB6258LL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB6258LL

  • Zoro # G3076397


product price: $73.45
/ea

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6258LL
Zoro #
G3076397
UPC #
663370123627
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Height
3.13
Length
6.13
Item Length (Inch)
6.13
Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Width (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass & Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 3-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Material
Brass;Zinc Alloy
Weight
3.3
Collection
Legacy
Faucet Centers
4
Item Weight (lbs)
3.3
Hot Handle Item#
KBH6628H
Sidespray
false
Theme
Traditional
Faucet Holes
3
Pullout Spray
false
Installation Type
Centerset
Handle Style
Lever
Drain Included
Yes
Pop Up Rod Item#
KBPPR1008
Handles Included
true
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH6628C

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.