KB625B 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB625B

  • Zoro # G3077124


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
ADA Compliant
true
Length
6.38
Width
3.38
Features
Solid Brass & Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 4-3/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB625B
Zoro #
G3077124
UPC #
663370139918
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
3.38
Height
2.13
Item Width (Inch)
3.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
2.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
ADA Compliant
true
Features
Solid Brass & Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 4-3/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Material
Brass;Zinc Alloy
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Weight
3.55
Item Weight (lbs)
3.55
Hot Handle Item#
KBH625H
Pop Up Rod Item#
KBPR625
Drain Included
Yes
Handles Included
true
Cold Handle Item#
KBH625C
Theme
Traditional
Handle Style
Lever
Faucet Holes
3
Installation Type
Centerset
Collection
Magellan
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Sidespray
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.