Zoro Homepage

KB6271LL Legacy Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB6271LL

  • Zoro # G3104205


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Constructed from solid brass/zinc alloy, 1/4 Turn Ceramic Cartridge, Ergonomically Designed Lever Handle, Sprayer Not Included, 7-5/8" Spout Reach with 4-1/2" spout clearance, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6271LL
Zoro #
G3104205
UPC #
663370009280
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
5.5
Item Length (Inch)
10
Item Height (Inch)
2.38
Item Width (Inch)
5.5
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Constructed from solid brass/zinc alloy, 1/4 Turn Ceramic Cartridge, Ergonomically Designed Lever Handle, Sprayer Not Included, 7-5/8" Spout Reach with 4-1/2" spout clearance, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware
Weight
3.59
Spout Flow Rate (GPM)
1.8
Drain Included
No
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Item Weight (lbs)
3.59
Sidespray
false
Collection
Legacy
Pullout Spray
false
Cold Handle Item#
KBH6621C
Installation Type
Centerset
Handle Style
Lever
Pulldown Spray
false
Faucet Centers
8
Hot Handle Item#
KBH6621H
Theme
Traditional
Hose Included
false
Faucet Holes
4

Description

A twist on classic design is taken with this faucets curved features. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.