Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB6272LL Legacy Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB6272LL

  • Zoro # G3103925


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6272LL
Zoro #
G3103925
UPC #
663370005466
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
2.38
Item Length (Inch)
10
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Width (Inch)
5.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Features
Constructed from solid brass/zinc alloy, 1/4 Turn Ceramic Cartridge, Ergonomically Designed Lever Handle, Plastic Sprayer Included, 7-5/8" Spout Reach with 4-1/2" spout clearance, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
3.85
Installation Type
Centerset
Sidespray
true
Shared H&C Cartridge Item#
KBRP101C
Collection
Legacy
Drain Included
No
Faucet Holes
4
Handle Style
Lever
Item Weight (lbs)
3.85
Pulldown Spray
false
Pullout Spray
false
Cold Handle Item#
KBH6621C
Hot Handle Item#
KBH6621H
Kitchen Sprayer#
KBS750SP
Spray Diverter Item#
KBRP112D
Handles Included
true
Spout Flow Rate (GPM)
1.8
Hose Included
true
Faucet Centers
8
Theme
Traditional

Description

A twist on classic design is taken with this faucets curved features. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.