KB631E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm

  • Mfr # KB631E

  • Zoro # G3102778


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Width
6.75
Features
Solid brass construction, Duraseal washerless cartridge, Pressure balanced valve for safety and prevention of spikes in water temperature, Wall mount installation, Standard 1/2" IPS connection, 7" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Valve and valve trim only included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB631E
Zoro #
G3102778
UPC #
663370271878
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.75
Height
4.13
Length
6.75
Item Width (Inch)
6.75
Item Length (Inch)
6.75
Item Height (Inch)
4.13

Details

Material
Brass
Finish
Polished Chrome
Item
Tub and Shower Faucet
Valve Type
Washerless Cartridge
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Pressure balanced valve for safety and prevention of spikes in water temperature, Wall mount installation, Standard 1/2" IPS connection, 7" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Valve and valve trim only included
Color
Polished Chrome
Includes
Valve Trim; Mounting Hardware
Mounting Type
Wall Mount
Weight
3.91
Prop 65 Label
true
Item Weight (lbs)
3.91
Pullout Spray
false
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
Spout Flow Rate (GPM)
0
Handle Material
Metal
Faucet Holes
1
Theme
Traditional
Number of Handles
1
Low Lead Compliant
false
Handshower Included
No
Handle Style
Lever
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Drain Included
No
DOE Certified
false
Handles Included
true

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.