KB635E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz

  • Mfr # KB635E

  • Zoro # G3108929


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Valve Trim; Mounting Hardware
Length
6.75
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Pressure balanced valve for safety and prevention of spikes in water temperature, Wall mount installation, Standard 1/2" IPS connection, 7" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Valve and valve trim only included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB635E
Zoro #
G3108929
UPC #
663370271885
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Height
4.13
Width
6.75
Item Height (Inch)
4.13
Item Length (Inch)
6.75
Item Width (Inch)
6.75

Details

Material
Brass
Finish
Oil Rubbed Bronze
Item
Tub and Shower Faucet
Includes
Valve Trim; Mounting Hardware
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Pressure balanced valve for safety and prevention of spikes in water temperature, Wall mount installation, Standard 1/2" IPS connection, 7" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Valve and valve trim only included
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Mounting Type
Wall Mount
Weight
3.91
Item Weight (lbs)
3.91
Handles Included
true
Number of Handles
1
Handle Style
Lever
Prop 65 Label
true
Low Lead Compliant
false
Handle Material
Metal
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Faucet Holes
1
Sidespray
false
Drain Included
No
Pullout Spray
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Theme
Traditional
CEC Certified
false
Showerhead Included
No

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.