KB638E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Nickl

  • Mfr # KB638E

  • Zoro # G3086346


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Valve Trim; Mounting Hardware
Valve Type
Washerless Cartridge
Width
6.75
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB638E
Zoro #
G3086346
UPC #
663370271892
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.75
Length
6.75
Height
4.13
Item Width (Inch)
6.75
Item Height (Inch)
4.13
Item Length (Inch)
6.75

Details

Material
Brass
Finish
Brushed Nickel
Item
Tub and Shower Faucet
Includes
Valve Trim; Mounting Hardware
Valve Type
Washerless Cartridge
Mounting Type
Wall Mount
Features
Solid brass construction, Duraseal washerless cartridge, Pressure balanced valve for safety and prevention of spikes in water temperature, Wall mount installation, Standard 1/2" IPS connection, 7" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Valve and valve trim only included
Color
Brushed Nickel
ADA Compliant
true
Weight
3.91
Handle Material
Metal
Spout Flow Rate (GPM)
0
Number of Handles
1
UPC/CUPC Certified
true
Faucet Holes
1
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Pullout Spray
false
DOE Certified
false
Prop 65 Label
true
Drain Included
No
Showerhead Included
No
Item Weight (lbs)
3.91
Handshower Included
No
Theme
Traditional
Handle Style
Lever
Handles Included
true
Handshower Flow Rate (GPM)
0
Sidespray
false

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.